12831 - 1/2 C Cover & Gasket

Mulberry

  • $6.89 (Each)
  • $6.89 (Each)
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
12831
Manufacturer
Mulberry
Manufacturer's Part Number
12831
Description
1/2 C Cover & Gasket
Mulberry; Conduit Body; Type C, Threaded; Hub Size: 0.500 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128315 / 00095327128315
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$6.89 (Each)
Resources
Images
 
 
12831 - Small Image
 
12831 - Large Image
Attachments
 
 
12831 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
0.5
Descriptions
Description
1/2 C COVER & GASKET
Long Description
Mulberry; Conduit Body; Type C, Threaded; Hub Size: 0.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Product Type
1/2" C THR Kit/STL CVR
extra long description
MULB 12831 1/2" C THR KIT/STL CVR
Manufacturer Information
Manufacturers Part Number
12831
Brand
Mulberry
GTIN
00095327128315
UPC
095327128315
Taxonomies, Classifications, and Categories
Type
Type C, Threaded
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12831.
Jump To:

Similar Items

Similar items are close alternatives to 12831, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1/2 In Trade ...
  • Our Part #: C15
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: C15
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($74.81) ·
C15 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12831 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C-50ACGA Appleton Electric 00781381826174
C-41CG Bridgeport Fittings 00781747039415
C15-CGN Eaton Crouse-Hinds 00784564744494
C50CG LH Dottie 00781002107026
LC50 Garvin Industries 00785592406002
58405 Halex 00051411584054
OC-1CG Killark 00783936049229
LCLA-50 Madison Electric 00784297323614
12831 Mulberry 00095327128315
C-50ACG O-Z Gedney 00783126058963
RLC050 Raco 00092326211970
C1CG Topaz 00751338199019

* All prices subject to change.

Begin Live Chat