12832 - 3/4 C Cover & Gasket

Mulberry

  • $7.98 (Each)
  • $7.98 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
12832
Manufacturer
Mulberry
Manufacturer's Part Number
12832
Description
3/4 C Cover & Gasket
Mulberry; Conduit Body; Type C, Threaded; Hub Size: 0.750 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Categories
Unilets) - Alum
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128322 / 00095327128322
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$7.98 (Each)
Resources
Images
 
 
12832 - Small Image
 
12832 - Large Image
Attachments
 
 
12832 - Specification Sheet
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
0.75
Descriptions
Description
3/4 C COVER & GASKET
Product Type
3/4" C THR Kit/STL CVR
extra long description
MULB 12832 3/4" C THR KIT/STL CVR
Long Description
Mulberry; Conduit Body; Type C, Threaded; Hub Size: 0.750 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12832
Brand
Mulberry
GTIN
00095327128322
UPC
095327128322
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type C, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 12832.
Jump To:

Similar Items

Similar items are close alternatives to 12832, though they may not be 100% alike.

Soft Case, Epoxy Powder Coated, Conduit Body Type, 128 MM Length, 64 MM Width, 2...
  • Our Part #: C25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C25
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($106.90)
C25 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.69

Each

QTY:
Each
Add
Rigid and Imc Conduit Body, Type C, Aluminum, Cover and Gasket, Size 3/4 Inch
  • Our Part #: C42CG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C-42CG
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($195.24) · 60 ($1,171.47)
C42CG - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.52

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12832 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C-75ACGA Appleton Electric 00781381826181
C-42CG Bridgeport Fittings 00781747039422
C25-CGN Eaton Crouse-Hinds 00784564744500
C75CG LH Dottie 00781002107040
LC75 Garvin Industries 00785592406019
58407 Halex 00051411584078
OC2CG Killark 00783936049236
LCLA-75 Madison Electric 00784297323621
12832 Mulberry 00095327128322
C-75ACG O-Z Gedney 00783126059007
RLC075 Raco 00092326211987
C2CG Topaz 00751338199118

* All prices subject to change.