12843 - 1IN T Cover & Gasket

Mulberry

  • $13.41 (Each)
  • $13.41 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
12843
Manufacturer
Mulberry
Manufacturer's Part Number
12843
Description
1IN T Cover & Gasket
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 1 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Categories
Unilets) - Alum
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128438 / 00095327128438
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$13.41 (Each)
Resources
Attachments
 
 
12843 - Specification Sheet
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
1
Descriptions
Description
1IN T COVER & GASKET
Product Type
1" T THR Kit/STL CVR
extra long description
MULB 12843 1" T THR KIT/STL CVR
Long Description
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 1 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12843
Brand
Mulberry
GTIN
00095327128438
UPC
095327128438
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type T, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 12843.
Jump To:

Similar Items

Similar items are close alternatives to 12843, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted, 1 In Trade Size, 12.2 Cu.In Capacity,...
  • Our Part #: T35
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: T35
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($96.64)
T35 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$19.33

Each

QTY:
Each
Add
Rigid and Imc Conduit Body, Type T, Aluminum, Cover and Gasket, Size 1 Inch
  • Our Part #: T43CG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T-43CG
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($167.91) · 30 ($1,007.47)
T43CG - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.58

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12843 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9412TCG Arlington n/a
T-43CG Bridgeport Fittings 00781747030436
T35 CGN Eaton Crouse-Hinds 00784564743916
58810 Halex 00051411588106
12843 Mulberry 00095327128438
TC-100A Producto Electric Corp. n/a
EAT-3CG Raco n/a
8843A Regal n/a
702-CGV Teddico-BWF 00087115756152
DAT-3-CG Thomas & Betts 00042269810785
DAT-3-CG Thomas & Betts Conduit n/a
T3CG Topaz 00751338217515
T-100ACGA Appleton Electric 00781381826136
T100CG LH Dottie 00781002107866
LT100 Garvin Industries 00785592407054
LTLA-100 Madison Electric 00784297323935
T-100ACG O-Z Gedney 00783126064483
RLT100 Raco 00092326213424

* All prices subject to change.