12845 - 1-1/2 T Cover & Gasket

Mulberry

  • $25.67 (Each)
  • $25.67 (Each)
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
12845
Manufacturer
Mulberry
Manufacturer's Part Number
12845
Description
1-1/2 T Cover & Gasket
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 1.500 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128452 / 00095327128452
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$25.67 (Each)
Resources
Images
 
 
12845 - Small Image
 
12845 - Large Image
Attachments
 
 
12845 - Specification Sheet
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
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
1.5
Descriptions
Description
1-1/2 T COVER & GASKET
Product Type
1-1/2" T THR Kit/STL CVR
extra long description
MULB 12845 1-1/2" T THR KIT/STL CVR
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Long Description
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 1.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Manufacturer Information
Manufacturers Part Number
12845
Brand
Mulberry
GTIN
00095327128452
UPC
095327128452
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type T, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12845.
Jump To:

Similar Items

Similar items are close alternatives to 12845, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copp...
  • Our Part #: T55
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T55
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($77.71) ·
T55 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12845 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9414TCG Arlington n/a
T-45CG Bridgeport Fittings 00781747030450
T55 CGN Eaton Crouse-Hinds 00784564743930
58815 Halex 00051411588151
12845 Mulberry 00095327128452
TC-150A Producto Electric Corp. n/a
EAT-5CG Raco n/a
8845A Regal n/a
704-CGV Teddico-BWF 00087115756251
T5CG Topaz 00751338217713
T-150ACGA Appleton Electric 00781381826150
T150CG LH Dottie 00781002107903
LT150 Garvin Industries 00785592407078
LTLA-150 Madison Electric 00784297323959
T-150ACG O-Z Gedney 00783126064544
RLT150 Raco 00092326213448

* All prices subject to change.

Begin Live Chat