30210 - 1G RT Box W/4 3/4 Hubs

Mulberry

  • $11.25 (Each)
  • $11.25 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30210
Manufacturer
Mulberry
Manufacturer's Part Number
30210
Description
1G RT Box W/4 3/4 Hubs
Mulberry; Weatherproof Box; Royal Mountie; Single Gang; Number Of Outlet: 4; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 2.750 In Width X 4.500 In Length X 2 In Depth; Color: Gray; Cubic Capacity: 18 Cu-In; Outlets/Location: (2) One End, (1) Other End, (1) Back; Hub Size: 3/4 In
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327302104 / 00095327302104
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$11.25 (Each)
Resources
Brochures
 
 
30210 - Brochure
Other Links
 
 
30210 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
094 IN Heavy Duty Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2
Width
2.75
Length
4.5
Descriptions
Description
1G RT BOX W/4 3/4 HUBS
Product Type
WP Alum Box 4H-3/4"
extra long description
MULB 30210 WP ALUM BOX 4H-3/4"
Long Description
Mulberry; Weatherproof Box; Royal Mountie; Single Gang; Number Of Outlet: 4; Material: 094 IN Heavy duty Die Cast Aluminum; Size: 2.750 IN Width X 4.500 IN Length X 2 IN Depth; Color: Gray; Cubic Capacity: 18 CU-IN; Outlets/location: (2) One End, (1) Other End, (1) Back; Hub Size: 3/4 IN
Special Features
2.75 IN X 4.5 IN X 2.0 IN Deep;Comply With Federal Specification AA-50563;Features: All 1-Gang Boxes Available With Or Without Attached Swivel Lugs;For Use In All Indoor And Outdoor Damp Or Wet Locations, With All Standard FS, Outlet, Lampholder Or Splice Box Covers;Ground Screw And 2 Close-Up Plugs Supplied With Each Box;Heavy Duty Die-Cast Aluminum, 0.094 IN Thick, With Powder Finish;Hub Size: 3/4 IN;Outlets/location: (2) One End, (1) Other End, (1) Back;Pre-Tapped Ground Screw Hole;UL Listed And CSA App
Additional Information
number of outlet
4
Manufacturer Information
Manufacturers Part Number
30210
Brand
Mulberry
GTIN
00095327302104
UPC
095327302104
Taxonomies, Classifications, and Categories
Type
SINGLE GANG
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For All Indoor And Outdoor Damp Or Wet Locations
standard
UL Listed, CSA Certified, Federal Specification AA-50563
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat