30215 - 1G RT Box W/5 1/2 Hubs

Mulberry

  • $12.47 (Each)
  • $12.47 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30215
Manufacturer
Mulberry
Manufacturer's Part Number
30215
Description
1G RT Box W/5 1/2 Hubs
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 In Hub; Color: Gray; Cubic Capacity: 18 In; Outlets/Location: (2) Each End, (1) Back; Lugs: Yes
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327302159 / 00095327302159
Weight per unit
15.5 L
Price & Packaging
Minimum Order Quantity
1
Unit
$12.47 (Each)
Resources
Brochures
 
 
30215 - Brochure
Other Links
 
 
30215 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HEAVY DUTY DIE-CAST ALUMINUM
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1/2 IN Hub
Descriptions
Long Description
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 IN Hub; Color: Gray; Cubic Capacity: 18 IN; Outlets/location: (2) Each End, (1) Back; Lugs: Yes
Special Features
0.094 IN Thick, With Powder Finish;2.750 IN X 4.500 IN X 2.000 IN Deep;Features: All 1-Gang Boxes Available With Or Without Attached Swivel Lugs;Ground Screw And 2 Close-Up Plugs Supplied With Each Box;Lugs: Yes;Outlets/location: (2) Each End, (1) Back;Pre-Tapped Ground Screw Hole
Description
1G RT BOX W/5 1/2 HUBS
Product Type
WP Alum Box 5H-1/2" W/Lug
extra long description
MULB 30215 WP ALUM BOX 5H-1/2" W/LU
Additional Information
number of outlet
5
Manufacturer Information
Manufacturers Part Number
30215
Brand
Mulberry
GTIN
00095327302159
UPC
095327302159
Taxonomies, Classifications, and Categories
Type
SINGLE GANG
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For All Indoor And Outdoor Damp Or Wet Locations
standard
UL Listed, CSA, Federal Specification AA-50563
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat