30229 - 1G RT WP Ext Ring

Mulberry

  • $9.51 (Each)
  • $9.51 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30229
Manufacturer
Mulberry
Manufacturer's Part Number
30229
Description
1G RT WP Ext Ring
Mulberry; Box Extension; Universal; Material: Heavy Duty Die-Cast Aluminum; Size: 2.750 In X 4.500 In X 1 In; Mounting: Screw; Cubic Capacity: 9.300 In; Number Of Gangs: 1
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
095327302296 / 00095327302296
Weight per unit
7 L
Price & Packaging
Minimum Order Quantity
1
Unit
$9.51 (Each)
Resources
Brochures
 
 
30229 - Brochure
Other Links
 
 
30229 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HEAVY DUTY DIE-CAST ALUMINUM
Dimensions and Weight
Size
2.750 IN X 4.500 IN X 1 IN
Descriptions
Description
1G RT WP EXT RING
Product Type
1G WP Box Extension
extra long description
MULB 30229 1G WP BOX EXTENSION
Long Description
Mulberry; Box Extension; Universal; Material: Heavy Duty Die-Cast Aluminum; Size: 2.750 IN X 4.500 IN X 1 IN; Mounting: Screw; Cubic Capacity: 9.300 IN; Number Of Gangs: 1
Special Features
Features: Fit All Universal Type Weatherproof Boxes; 0.094 IN Thick, With Powder Finish; Includes Gasket; Number Of Gangs: 1
Manufacturer Information
Manufacturers Part Number
30229
Brand
Mulberry
GTIN
00095327302296
UPC
095327302296
Taxonomies, Classifications, and Categories
Type
UNIVERSAL
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Wet Location
Mounting
SCREW
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat