30230 - 1G WP Box Extension, 4 1/2"" Outlets, 9.5 Cu. In.

Mulberry

  • $13.65 (Each)
  • $13.65 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30230
Manufacturer
Mulberry
Manufacturer's Part Number
30230
Description
1G WP Box Extension, 4 1/2"" Outlets, 9.5 Cu. In.
Mulberry; Box Extension; Number Of Outlet: 4; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 2.750 In Length X 4.500 In Width X 1.250 In Depth; Cubic Capacity: 9.500 Cu-In; Includes: Gasket and Mounting Screws; Number Of Gang: 1; Outlet: 1/2 In, (2) Each End; Finish: Powder Coated
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
095327302302 / 00095327302302
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$13.65 (Each)
Resources
Images
 
 
30230 - Small Image
 
30230 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
094 IN Heavy Duty Die Cast Aluminum
Dimensions and Weight
Size
2.750 IN Length X 4.500 IN Width X 1.250 IN Depth
Descriptions
Description
1G WP BOX EXTENSION,4 1/2"" OUTLETS, 9.5 CU. IN.
Product Type
1G Take Off Box 4H-1/2"
extra long description
MULB 30230 1G TAKE OFF BOX 4H-1/2"
Long Description
Mulberry; Box Extension; Number Of Outlet: 4; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 2.750 IN Length X 4.500 IN Width X 1.250 IN Depth; Cubic Capacity: 9.500 CU-IN; Includes: Gasket And Mounting Screws; Number Of Gang: 1; Outlet: 1/2 IN, (2) Each End; Finish: Powder Coated
Special Features
Features: Fit All Universal-Type Weatherproof Boxes; Heavy Duty Die-Cast Aluminum, 0.094 IN Thick, With Powder Finish; UL Listed And CSA Approved; Meet All Applicable Federal Specifications; Gasket And Mounting Screws Included; Includes: Gasket And Mounting Screws; Number Of Gang: 1; Outlet: 1/2 IN, (2) Each End; Finish: Powder Coated
Additional Information
number of outlet
4
Manufacturer Information
Brand
Mulberry
Manufacturers Part Number
30230
GTIN
00095327302302
UPC
095327302302
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Wet Locations And Fit All Universal-Type Weatherproof Boxes
standard
UL Listed, CSA Certified, Meet All Federal Specifications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat