30239 - 2G RT Box W/4 1/2 Hubs

Mulberry

  • $16.97 (Each)
  • $16.97 (Each)
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
30239
Manufacturer
Mulberry
Manufacturer's Part Number
30239
Description
2G RT Box W/4 1/2 Hubs
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 4; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 4.500 In Width X 4.500 In Length X 2 In Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 30.500 Cu-In; Outlets/Location: (2) One End, (1) Other End, (1) Back; Hub Size: 1/2 In
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327302395 / 00095327302395
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$16.97 (Each)
Resources
Images
 
 
30239 - Large Image
 
30239 - Small Image
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
094 IN Heavy Duty Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2
Width
4.5
Length
4.5
Descriptions
Description
2G RT BOX W/4 1/2 HUBS
Product Type
2G WP Box 4H-1/2" W/Lug
extra long description
MULB 30239 2G WP BOX 4H-1/2" W/LUG
Long Description
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 4; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 4.500 IN Width X 4.500 IN Length X 2 IN Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 30.500 CU-IN; Outlets/location: (2) One End, (1) Other End, (1) Back; Hub Size: 1/2 IN
Special Features
4.5 IN X 4.5 IN X 2.0 IN Deep;Comply With Federal Specification AA-50563;Features: All 2-Gang Boxes Come With Detachable Lugs, 2 Close-Up Plugs, And Self-Tapping Ground Screw;For Use In All Indoor And Outdoor Damp Or Wet Locations, With All Standard FS, Outlet, Lampholder Or Splice Box Covers;Heavy Duty Die-Cast Aluminum, 0.094 IN Thick, With Powder Finish;Hub Size: 1/2 IN;Outlets/location: (2) One End, (1) Other End, (1) Back;UL Listed And CSA Approved
Additional Information
number of outlet
4
Manufacturer Information
Manufacturers Part Number
30239
Brand
Mulberry
GTIN
00095327302395
UPC
095327302395
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Two Gang Lug
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
Detachable Lug
Application
For All Indoor And Outdoor Damp Or Wet Locations
standard
UL Listed, CSA Certified, Federal Specification AA-50563
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30239.
Jump To:

Similar Items

Similar items are close alternatives to 30239, though they may not be 100% alike.

2G Weatherproof Box (4) 1/2 In. Outlets - Gray
  • Our Part #: 53350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5335-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.89) ·
53350 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.89

Each

QTY:
Each
Add
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 4; Material: Heavy D...
  • Our Part #: 30242
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30242
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.43) ·
30242 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$19.43

Each

QTY:
Each
Add
Weatherproof 2 Gang Box, 4 Hole 1/2, 30.5 Cu.In., Gray (2 Holes One End, 1 Hole ...
  • Our Part #: WPB242
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPB242
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 5 ($66.19) ·
WPB242 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.24

Each

QTY:
Each
Add
2G WP BOX 4H-1/2" W/LG WH
  • MFR Part #: 30239W
  • GTIN: 00095327310734
  • Manufacturer: Mulberry
2G WP BOX 4H-1/2" W/LG BR
  • MFR Part #: 30239Z
  • GTIN: 00095327310741
  • Manufacturer: Mulberry
Cross Referenced

These items are similar to 30239 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7094 Eaton Wiring Devices 00786189070941
36230 Morris 00601986362306
30239 Mulberry 00095327302395
WPB242 Legrand Pass & Seymour 00785007116373
5335-0 Raco 00050169533505
DB450S Raco 00092326112246
BD4 RAB Lighting 00019813905112
2504-1 Teddico-BWF 00087115025043
LT11-2 Thomas & Betts 00785055202721
WSL250 O-Z Gedney 00687855030354
WB2450 Topaz 00751338818866

* All prices subject to change.

Begin Live Chat