30283 - 2G Bell Box Blanks Grey

Mulberry

  • $2.62 (Each)
  • $2.62 (Each)

  • $262.46 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30283
Manufacturer
Mulberry
Manufacturer's Part Number
30283
Description
2G Bell Box Blanks Grey
Mulberry; Electrical Box Cover; Material: Aluminum; Finish: Anodized Aluminum; Size: 040 In; Color: Gray; Mounting: Standard; Number Of Gangs: 2
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327302838 / 00095327302838
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.62 (Each)
Carton
$2.62 (Each)
Resources
Brochures
 
 
30283 - Brochure
Other Links
 
 
30283 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
ANODIZED ALUMINUM
Color
Gray
Dimensions and Weight
Size
040
Descriptions
Product Type
2G WP Blank Cover
Description
2G BELL BOX BLANKS GREY
extra long description
MULB 30283 2G WP BLANK COVER
Long Description
Mulberry; Electrical Box Cover; Material: Aluminum; Finish: Anodized Aluminum; Size: 040 IN; Color: Gray; Mounting: Standard; Number Of Gangs: 2
Special Features
Features: 0.040 IN Aluminum With Anodized Aluminum Finish; 0.040 IN Brass With Baked Aluminum Finish; Gasket And Stainless Steel Mounting Screws Included; UL Listed And CSA Approved; Number Of Gangs: 2
Manufacturer Information
Brand
Mulberry
Manufacturers Part Number
30283
GTIN
00095327302838
UPC
095327302838
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA
Application
For Wet Location
Mounting
Standard
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat