30290 - 1/2 Plug For W/P Box

Mulberry

  • $0.65 (Each)
  • $0.65 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30290
Manufacturer
Mulberry
Manufacturer's Part Number
30290
Description
1/2 Plug For W/P Box
Mulberry; Closure Plug; Size: 1/2 In; Material: Die-Cast Zinc; Color: Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
095327302906 / 00095327302906
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.65 (Each)
Resources
Images
 
 
30290 - Large Image
 
30290 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2 PLUG FOR W/P BOX
Product Type
1/2" Closing Plug MTL
extra long description
MULB 30290 1/2" CLOSING PLUG MTL
Long Description
Mulberry; Closure Plug; Size: 1/2 IN; Material: Die-Cast Zinc; Color: Gray
Manufacturer Information
Manufacturers Part Number
30290
Brand
Mulberry
GTIN
00095327302906
UPC
095327302906
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat