30294 - 1IN Plug For W/P Box

Mulberry

  • $1.60 (Each)
  • $1.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
30294
Manufacturer
Mulberry
Manufacturer's Part Number
30294
Description
1IN Plug For W/P Box
Mulberry; Closure Plug; Size: 1 In; Material: Die-Cast Zinc; Color: Gray
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
095327302944 / 00095327302944
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.60 (Each)
Resources
Images
 
 
30294 - Large Image
 
30294 - Small Image
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1
Descriptions
Description
1IN PLUG FOR W/P BOX
Product Type
1" Closing Plug MTL
extra long description
MULB 30294 1" CLOSING PLUG MTL
Long Description
Mulberry; Closure Plug; Size: 1 IN; Material: Die-Cast Zinc; Color: Gray
Manufacturer Information
Manufacturers Part Number
30294
Brand
Mulberry
GTIN
00095327302944
UPC
095327302944
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
You must have an account to view stock levels

* All prices subject to change.