30316 - Mulberry; Weatherproof Box; Round; Number Of Outle

Mulberry

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30316
Manufacturer
Mulberry
Manufacturer's Part Number
30316
Description
Mulberry; Weatherproof Box; Round; Number Of Outle
Mulberry; Weatherproof Box; Round; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 In Hub; Color: Gray; Cubic Capacity: 15.300 In; Outlets/Location: (4) Side, (1) Back
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327303163 / 00095327303163
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
30316 - Other
Brochures
 
 
30316 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HEAVY DUTY DIE-CAST ALUMINUM
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1/2 IN Hub
Descriptions
extra long description
MULB 30316 4" ROUND ALUM BOX 5H-1/2
Description
MULBERRY; WEATHERPROOF BOX; ROUND; NUMBER OF OUTLE
Product Type
4" Round Alum Box 5H-1/2"
Long Description
Mulberry; Weatherproof Box; Round; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 IN Hub; Color: Gray; Cubic Capacity: 15.300 IN; Outlets/location: (4) Side, (1) Back
Special Features
All Round Boxes Have 5 Outlets;Boxes Supplied With 4 Close-Up Plugs And #10 Green Ground Screw;Extensions Have 4;Extensions Supplied With Gasket, 4 Close-Up Plugs, 2 Stainless Steel Mounting Screws, And No 10 Green G;Features: Boxes And Extensions 1-1/2 IN Deep;Outlets/location: (4) Side, (1) Back
Additional Information
number of outlet
5
Manufacturer Information
Brand
Mulberry
Manufacturers Part Number
30316
GTIN
00095327303163
UPC
095327303163
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ROUND
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
For Wet Location
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat