30316B - 4" Round Box 5H-1/2" BLK

Mulberry

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30316B
Manufacturer
Mulberry
Manufacturer's Part Number
30316B
Description
4" Round Box 5H-1/2" BLK
Mulberry; Weatherproof Box; Round; Number Of Outlet: 5; Material: Heavy Duty Die Cast Aluminum; Size: 4 In Length X 1.500 In Depth; Color: Black; Cubic Capacity: 15.300 Cu-In; Outlets/Location: (4) Sides, (1) Back; Hub Size: 1/2 In
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327310956 / 00095327310956
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
30316B - Brochure
Other Links
 
 
30316B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heavy Duty Die Cast Aluminum
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
1.5
Length
4
Descriptions
Description
4" ROUND BOX 5H-1/2" BLK
Long Description
Mulberry; Weatherproof Box; Round; Number Of Outlet: 5; Material: Heavy Duty Die Cast Aluminum; Size: 4 IN Length X 1.500 IN Depth; Color: Black; Cubic Capacity: 15.300 CU-IN; Outlets/location: (4) Sides, (1) Back; Hub Size: 1/2 IN
Special Features
All Round Boxes Have 5 Outlets;Boxes Supplied With 4 Close-Up Plugs And #10 Green Ground Screw;Features: Boxes 1-1/2 IN Deep;Heavy Duty Die-Cast Aluminum With Powder Finish;Hub Size: 1/2 IN;Meet All Federal Specifications;Outlets/location: (4) Sides, (1) Back;UL Listed And CSA Approved
Product Type
4" Round Box 5H-1/2" BLK
extra long description
MULB 30316B 4" ROUND BOX 5H-1/2" BL
Additional Information
number of outlet
5
Manufacturer Information
Brand
Mulberry
Manufacturers Part Number
30316B
GTIN
00095327310956
UPC
095327310956
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ROUND
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Wet Locations
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat