30326 - 4-In Round WP Box W/5

Mulberry

  • $17.45 (Each)
  • $17.45 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30326
Manufacturer
Mulberry
Manufacturer's Part Number
30326
Description
4-In Round WP Box W/5
Mulberry; Weatherproof Box; Round; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 15.300 In; Outlets/Location: (4) Side, (1) Back
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327303262 / 00095327303262
Weight per unit
7 L
Price & Packaging
Minimum Order Quantity
1
Unit
$17.45 (Each)
Resources
Other Links
 
 
30326 - Other
Brochures
 
 
30326 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HEAVY DUTY DIE-CAST ALUMINUM
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Size
3/4 IN Hub
Descriptions
Description
4-IN ROUND WP BOX W/5
Long Description
Mulberry; Weatherproof Box; Round; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 IN Hub; Color: Gray; Cubic Capacity: 15.300 IN; Outlets/location: (4) Side, (1) Back
Special Features
All Round Boxes Have 5 Outlets;Boxes Supplied With 4 Close-Up Plugs And #10 Green Ground Screw;Extensions Have 4;Extensions Supplied With Gasket, 4 Close-Up Plugs, 2 Stainless Steel Mounting Screws, And No 10 Green G;Features: Boxes And Extensions 1-1/2 IN Deep;Outlets/location: (4) Side, (1) Back
extra long description
MULB 30326 4" ROUND ALUM BOX 5H-3/4
Product Type
4" Round Alum Box 5H-3/4"
Additional Information
number of outlet
5
Manufacturer Information
Manufacturers Part Number
30326
Brand
Mulberry
GTIN
00095327303262
UPC
095327303262
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ROUND
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Wet Location
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat