30333 - 4-In Round WP Ext W/4

Mulberry

  • $16.50 (Each)
  • $16.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30333
Manufacturer
Mulberry
Manufacturer's Part Number
30333
Description
4-In Round WP Ext W/4
Mulberry; Box Extension; Round; Number Of Outlet: 4; Material: Heavy Duty Die Cast Aluminum; Size: 4 In Diameter X 1.500 In Depth; Color: Gray; Cubic Capacity: 15.300 Cu-In; Hub Size: 0.500 In; Includes: Gasket, 4 Close-Up Plugs, 2 Stainless Steel Mounting Screws, and #10 Green Ground Screw
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
095327303330 / 00095327303330
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$16.50 (Each)
Resources
Images
 
 
30333 - Small Image
 
30333 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heavy Duty Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4 IN Diameter X 1.500 IN Depth
Descriptions
Description
4-IN ROUND WP EXT W/4
Product Type
2G WP RD 1/2" Ext
extra long description
MULB 30333 2G WP RD 1/2" EXT
Special Features
Features: Boxes And Extensions 1-1/2 IN Deep; Extensions Have 4 Outlets; Extensions Supplied With Gasket, 4 Close-Up Plugs, 2 Stainless Steel Mounting Screws, And #10 Green Ground Screw; UL Listed And CSA Approved; Meet All Federal Specifications; Hub Size: 0.500 IN; Includes: Gasket, 4 Close-Up Plugs, 2 Stainless Steel Mounting Screws, And #10 Green Ground Screw
Long Description
Mulberry; Box Extension; Round; Number Of Outlet: 4; Material: Heavy Duty Die Cast Aluminum; Size: 4 IN Diameter X 1.500 IN Depth; Color: Gray; Cubic Capacity: 15.300 CU-IN; Hub Size: 0.500 IN; Includes: Gasket, 4 Close-Up Plugs, 2 Stainless Steel Mounting Screws, And #10 Green Ground Screw
Additional Information
number of outlet
4
Manufacturer Information
Manufacturers Part Number
30333
Brand
Mulberry
GTIN
00095327303330
UPC
095327303330
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ROUND
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Wet Locations
standard
UL Listed, CSA Certified, Meet All Federal Specifications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat