30361 - 3 Hole WP Lampholder

Mulberry

  • $6.37 (Each)
  • $6.37 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30361
Manufacturer
Mulberry
Manufacturer's Part Number
30361
Description
3 Hole WP Lampholder
Mulberry; Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Rectangular; Number Of Outlet: 3; Color: Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327303613 / 00095327303613
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$6.37 (Each)
Resources
Brochures
 
 
30361 - Brochure
Other Links
 
 
30361 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heavy Duty Die Cast Zinc
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Finish
Powder Coated
Descriptions
Description
3 HOLE WP LAMPHOLDER
Long Description
Mulberry; Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Rectangular; Number Of Outlet: 3; Color: Gray
Special Features
Features: Heavy Duty Die-Cast Zinc With Powder Finish; UL Listed And CSA Approved; Meet All Federal Specifications; Rectangular Covers Supplied With Gasket And Stainless Steel Mounting Screws; 3-Hole Cover Includes 1 Close-Up Plug
Product Type
Rect Lampholder Cover 3H
extra long description
MULB 30361 RECT LAMPHOLDER COVER 3H
Additional Information
number of outlet
3
Manufacturer Information
Manufacturers Part Number
30361
Brand
Mulberry
GTIN
00095327303613
UPC
095327303613
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Wet Locations
standard
UL Listed, CSA Certified, Federal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat