30381W - 4 In WHT Round WP Blank

Mulberry

  • $2.15 (Each)
  • $2.15 (Each)

  • $214.71 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30381W
Manufacturer
Mulberry
Manufacturer's Part Number
30381W
Description
4 In WHT Round WP Blank
Mulberry; Cover; Material: Stamped Aluminum; Finish: Powder Coated; Shape: Round; Size: 4 In Diameter; Color: White; Configurations: Blank
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327311281 / 00095327311281
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.15 (Each)
Carton
$2.15 (Each)
Resources
Images
 
 
30381W - Small Image
 
30381W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Stamped Aluminum
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Size
4 IN Diameter
Descriptions
Description
4 IN WHT ROUND WP BLANK
Product Type
Round Blank CVR W/GSKT WH
extra long description
MULB 30381W ROUND BLANK CVR W/GSKT
Long Description
Mulberry; Cover; Material: Stamped Aluminum; Finish: Powder Coated; Shape: Round; Size: 4 IN Diameter; Color: White; Configurations: Blank
Special Features
Features: Heavy Duty Die-Cast Zinc With Powder Finish; Blank Cover Is Stamped Aluminum; Die-Cast 1-3 Hole Covers Are UL Listed And CSA Approved; Meet All Federal Specifications; Round Covers Supplied With Gasket And Stainless Steel Mounting Screws; 3-Hole Cover Includes 1 Close-Up Plug; Configurations: Blank
Manufacturer Information
Manufacturers Part Number
30381W
Brand
Mulberry
GTIN
00095327311281
UPC
095327311281
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Wet Locations
standard
UL Listed, CSA Certified, Federal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat