30451 - 1G RT Horizontal GFI

Mulberry

  • $13.22 (Each)
  • $13.22 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30451
Manufacturer
Mulberry
Manufacturer's Part Number
30451
Description
1G RT Horizontal GFI
Mulberry; Electrical Box Cover; Material: Solid Aluminum; Finish: Powder Coated; Mounting: Horizontal; Color: Gray; Opening: GFI Receptacle
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327304511 / 00095327304511
Weight per unit
11 L
Price & Packaging
Minimum Order Quantity
1
Unit
$13.22 (Each)
Resources
Other Links
 
 
30451 - Other
Brochures
 
 
30451 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Solid Aluminum
Material, Color, and Finish
Color
Gray
Finish
Powder Coated
Descriptions
Description
1G RT HORIZONTAL GFI
Long Description
Mulberry; Electrical Box Cover; Material: Solid Aluminum; Finish: Powder Coated; Mounting: Horizontal; Color: Gray; Opening: GFI Receptacle
Special Features
Features: Solid Aluminum Plate; Heavy Duty Die-Cast Lid With Powder Finish; Stainless Steel Screws; Durable Heavy-Duty Gasket; For Standard Box Mounting; UL Listed And CSA Approved; Opening: GFI Receptacle
Product Type
WP GFI Cover
extra long description
MULB 30451 WP GFI COVER
Manufacturer Information
Manufacturers Part Number
30451
Brand
Mulberry
GTIN
00095327304511
UPC
095327304511
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
HORIZONTAL
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat