30458 - 2G RT Duplex RCPT Cover

Mulberry

  • $21.40 (Each)
  • $21.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30458
Manufacturer
Mulberry
Manufacturer's Part Number
30458
Description
2G RT Duplex RCPT Cover
Mulberry; Electrical Box Cover; Material: Solid Aluminum; Finish: Powder Coated; Number Of Gangs: 2; Opening: For All Duplex Receptacle and Combination Device
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327304580 / 00095327304580
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.40 (Each)
Resources
Brochures
 
 
30458 - Brochure
Other Links
 
 
30458 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Solid Aluminum
Material, Color, and Finish
Finish
Powder Coated
Descriptions
Product Type
WP 2G Duplex Cover
Description
2G RT DUPLEX RCPT COVER
extra long description
MULB 30458 WP 2G DUPLEX COVER
Long Description
Mulberry; Electrical Box Cover; Material: Solid Aluminum; Finish: Powder Coated; Number Of Gangs: 2; Opening: For All Duplex Receptacle And Combination Device
Special Features
Features: Solid Aluminum Plate; Heavy Duty Die-Cast Lid With Powder Finish; Stainless Steel Screws; Durable Heavy Duty Universal Gasket; The Broadest Selection Of Combinations In The Industry; Specials Available Upon Request (For 2-Gang Special, Please Use Item #30; Number Of Gangs: 2; Opening: For All Duplex Receptacle And Combination Device
Manufacturer Information
Brand
Mulberry
Manufacturers Part Number
30458
GTIN
00095327304580
UPC
095327304580
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat