30461 - 2G RT Switch Cover

Mulberry

  • $21.91 (Each)
  • $21.91 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30461
Manufacturer
Mulberry
Manufacturer's Part Number
30461
Description
2G RT Switch Cover
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Single Receptacle: For All 1.405 In Singles and Toggle Switches
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327304610 / 00095327304610
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$21.91 (Each)
Resources
Brochures
 
 
30461 - Brochure
Other Links
 
 
30461 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws
Material, Color, and Finish
Finish
Powder Coated
Descriptions
Description
2G RT SWITCH COVER
Long Description
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Single Receptacle: For All 1.405 IN Singles And Toggle Switches
Special Features
Features: Solid Aluminum Plate; Heavy Duty Die-Cast Lid With Powder Finish; Stainless Steel Screws; Durable Heavy Duty Universal Gasket; The Broadest Selection Of Combinations In The Industry; Specials Available Upon Request (For 2-Gang Special, Please Use Item #30450; For 3-Gang, #30460); Cover Only Unless Otherwise Specified; UL Listed And CSA Approved; Number Of Gang: 2; Configurations: Single Receptacle: For All 1.405 IN Singles And Toggle Switches
extra long description
MULB 30461 WP 2G SINGLE RCPT. COVER
Product Type
WP 2G Single RCPT. Cover
Manufacturer Information
Manufacturers Part Number
30461
Brand
Mulberry
GTIN
00095327304610
UPC
095327304610
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat