30468 - 2G Duplex & Recept Cover

Mulberry

  • $22.43 (Each)
  • $22.43 (Each)
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
30468
Manufacturer
Mulberry
Manufacturer's Part Number
30468
Description
2G Duplex & Recept Cover
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Duplex/Single: For Duplex, and Single Receptacle or Switch
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327304689 / 00095327304689
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$22.43 (Each)
Resources
Images
 
 
30468 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws
Material, Color, and Finish
Finish
Powder Coated
Descriptions
Description
2G DUPLEX & RECEPT COVER
Product Type
WP 2G Duplex/Single Cover
extra long description
MULB 30468 WP 2G DUPLEX/SINGLE COVE
Long Description
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Duplex/Single: For Duplex, And Single Receptacle Or Switch
Special Features
Features: Solid Aluminum Plate; Heavy Duty Die-Cast Lid With Powder Finish; Stainless Steel Screws; Durable Heavy Duty Universal Gasket; The Broadest Selection Of Combinations In The Industry; Specials Available Upon Request (For 2-Gang Special, Please Use Item #30450; For 3-Gang, #30460); Cover Only Unless Otherwise Specified; UL Listed And CSA Approved; Number Of Gang: 2; Configurations: Duplex/Single: For Duplex, And Single Receptacle Or Switch
Manufacturer Information
Manufacturers Part Number
30468
Brand
Mulberry
GTIN
00095327304689
UPC
095327304689
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30468.
Jump To:

Cross Referenced

These items are similar to 30468 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7244 Eaton Wiring Devices 00786189072440
37240 Morris 00601986372404
30468 Mulberry 00095327304689
CA726G Legrand Pass & Seymour 00785007264654
5040-0 Raco 00050169504000
FGV-291V Teddico-BWF 00087115272928
2CCSG Thomas & Betts 00042269350755
WSGF100-C Thomas & Betts 00785055201120
WVSD2 Appleton Electric 00687855030514
2C-SD Orbit Industries 00835243006034
5160-0 Raco 00050169516003
2CCSD Thomas & Betts 00042269350700
WR74-81C Thomas & Betts 00785055200215
WCV2SDUP Topaz 00751338851016

* All prices subject to change.

Begin Live Chat