30470 - 2G RT Single Recp- GFI

Mulberry

  • $22.43 (Each)
  • $22.43 (Each)
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
30470
Manufacturer
Mulberry
Manufacturer's Part Number
30470
Description
2G RT Single Recp- GFI
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Single/GFI: For Single Receptacle, and Block-Style GFI or Duplex
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327304702 / 00095327304702
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$22.43 (Each)
Resources
Images
 
 
30470 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws
Material, Color, and Finish
Finish
Powder Coated
Descriptions
Description
2G RT SINGLE RECP- GFI
Product Type
WP 2G Single/GFI Cover
extra long description
MULB 30470 WP 2G SINGLE/GFI COVER
Long Description
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Single/GFI: For Single Receptacle, And Block-Style GFI Or Duplex
Special Features
Features: Solid Aluminum Plate; Heavy Duty Die-Cast Lid With Powder Finish; Stainless Steel Screws; Durable Heavy Duty Universal Gasket; The Broadest Selection Of Combinations In The Industry; Specials Available Upon Request (For 2-Gang Special, Please Use Item #30450; For 3-Gang, #30460); Cover Only Unless Otherwise Specified; UL Listed And CSA Approved; Number Of Gang: 2; Configurations: Single/GFI: For Single Receptacle, And Block-Style GFI Or Duplex
Manufacturer Information
Manufacturers Part Number
30470
Brand
Mulberry
GTIN
00095327304702
UPC
095327304702
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30470.
Jump To:

Cross Referenced

These items are similar to 30470 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7224 Eaton Wiring Devices 00786189072242
37230 Morris 00601986372305
30470 Mulberry 00095327304702
CA78G Legrand Pass & Seymour 00785007264647
5160-0 Raco 00050169516003
FC-291V Teddico-BWF 00087115247162
2CCSD Thomas & Betts 00042269350700
WVSG2 Appleton Electric 00687855030460
2C-GS Orbit Industries 00835243006027
CA726-G Legrand Pass & Seymour 00785007264654
5040-0 Raco 00050169504000
2CCSG Thomas & Betts 00042269350755
2CCSG-FS Thomas & Betts n/a
2CCSG-FS-L Thomas & Betts n/a
2CCSG-L Thomas & Betts 00042269350762
WSGF100-C Thomas & Betts 00785055201120

* All prices subject to change.

Begin Live Chat