30472 - 2G RT Duplex & Gfci RCPT

Mulberry

  • $21.91 (Each)
  • $21.91 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30472
Manufacturer
Mulberry
Manufacturer's Part Number
30472
Description
2G RT Duplex & Gfci RCPT
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Duplex/GFI: For Duplex, and Block-Style GFI or Duplex
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327304726 / 00095327304726
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$21.91 (Each)
Resources
Brochures
 
 
30472 - Brochure
Other Links
 
 
30472 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws
Material, Color, and Finish
Finish
Powder Coated
Descriptions
Long Description
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Duplex/GFI: For Duplex, And Block-Style GFI Or Duplex
Special Features
Features: Solid Aluminum Plate; Heavy Duty Die-Cast Lid With Powder Finish; Stainless Steel Screws; Durable Heavy Duty Universal Gasket; The Broadest Selection Of Combinations In The Industry; Specials Available Upon Request (For 2-Gang Special, Please Use Item #30450; For 3-Gang, #30460); Cover Only Unless Otherwise Specified; UL Listed And CSA Approved; Number Of Gang: 2; Configurations: Duplex/GFI: For Duplex, And Block-Style GFI Or Duplex
Description
2G RT DUPLEX & GFCI RCPT
Product Type
WP 2G Duplex/GFI Cover
extra long description
MULB 30472 WP 2G DUPLEX/GFI COVER
Manufacturer Information
Manufacturers Part Number
30472
Brand
Mulberry
GTIN
00095327304726
UPC
095327304726
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat