30472 - 2G RT Duplex & Gfci RCPT

Mulberry

  • $21.91 (Each)
  • $21.91 (Each)
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
30472
Manufacturer
Mulberry
Manufacturer's Part Number
30472
Description
2G RT Duplex & Gfci RCPT
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Duplex/GFI: For Duplex, and Block-Style GFI or Duplex
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327304726 / 00095327304726
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$21.91 (Each)
Resources
Other Links
 
 
30472 - Other
Brochures
 
 
30472 - Brochure
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
Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws
Shape
Rectangular
Material, Color, and Finish
Finish
Powder Coated
Descriptions
Description
2G RT DUPLEX & GFCI RCPT
Long Description
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Duplex/GFI: For Duplex, And Block-Style GFI Or Duplex
Special Features
Features: Solid Aluminum Plate; Heavy Duty Die-Cast Lid With Powder Finish; Stainless Steel Screws; Durable Heavy Duty Universal Gasket; The Broadest Selection Of Combinations In The Industry; Specials Available Upon Request (For 2-Gang Special, Please Use Item #30450; For 3-Gang, #30460); Cover Only Unless Otherwise Specified; UL Listed And CSA Approved; Number Of Gang: 2; Configurations: Duplex/GFI: For Duplex, And Block-Style GFI Or Duplex
Product Type
WP 2G Duplex/GFI Cover
extra long description
MULB 30472 WP 2G DUPLEX/GFI COVER
Manufacturer Information
Manufacturers Part Number
30472
Brand
Mulberry
GTIN
00095327304726
UPC
095327304726
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30472.
Jump To:

Cross Referenced

These items are similar to 30472 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB223VAL Bryant Electric 00781786182158
RW51330 Bryant Electric 00883778119491
TP7248 Eaton Wiring Devices 00786189072488
37220 Morris 00601986372206
30472 Mulberry 00095327304726
CA268-G Legrand Pass & Seymour 00785007264531
5033-0 Raco 00050169503300
FGV-261V Teddico-BWF 00087115272959
2CCDG Thomas & Betts 00042269350557
WVDG2 Appleton Electric 00687855030477
WVSL1 Appleton Electric n/a
2C-GD Orbit Industries 00835243006010

* All prices subject to change.

Begin Live Chat