30501 - 1G RT Horizontal Duplex

Mulberry

  • $6.41 (Each)
  • $6.41 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30501
Manufacturer
Mulberry
Manufacturer's Part Number
30501
Description
1G RT Horizontal Duplex
Mulberry; Electrical Box Cover; Duplex; Material: Heavy Duty Die Cast Zinc; Size: 1/8 In Gasket; Color: Gray; Mounting: Horizontal
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327305013 / 00095327305013
Weight per unit
10 L
Price & Packaging
Minimum Order Quantity
1
Unit
$6.41 (Each)
Resources
Brochures
 
 
30501 - Brochure
Other Links
 
 
30501 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heavy Duty Die Cast Zinc
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1/8 IN Gasket
Descriptions
Long Description
Mulberry; Electrical Box Cover; Duplex; Material: Heavy Duty Die Cast Zinc; Size: 1/8 IN Gasket; Color: Gray; Mounting: Horizontal
Special Features
Features: Heavy Duty Die-Cast Zinc; 1/8 IN Thick Gasket; UL Listed And CSA Approved; Duplex Covers Accept All Standard Duplex Receptacles And Combination Devices; Single Receptacle Covers Accept All Standard Single Receptacles And Switches
Description
1G RT HORIZONTAL DUPLEX
Product Type
WP Dup Cover Code Grade
extra long description
MULB 30501 WP DUP COVER CODE GRADE
Manufacturer Information
Manufacturers Part Number
30501
Brand
Mulberry
GTIN
00095327305013
UPC
095327305013
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
DUPLEX
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
HORIZONTAL
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat