30505 - 1G WP Switch Plate

Mulberry

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30505
Manufacturer
Mulberry
Manufacturer's Part Number
30505
Description
1G WP Switch Plate
Mulberry; Electrical Box Cover; Single; Material: Heavy Duty Die Cast Zinc; Size: 1/8 In Gasket, 1.405 In Receptacle; Color: Gray; Mounting: Horizontal
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327305051 / 00095327305051
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
30505 - Other
Brochures
 
 
30505 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heavy Duty Die Cast Zinc
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1/8 IN Gasket, 1.405 IN Receptacle
Descriptions
extra long description
MULB 30505 WP HORIZ SGL RCPT. COVER
Description
1G WP SWITCH PLATE
Product Type
WP Horiz SGL RCPT. Cover
Long Description
Mulberry; Electrical Box Cover; Single; Material: Heavy Duty Die Cast Zinc; Size: 1/8 IN Gasket, 1.405 IN Receptacle; Color: Gray; Mounting: Horizontal
Special Features
Features: Heavy Duty Die-Cast Zinc; 1/8 IN Thick Gasket; UL Listed And CSA Approved; Duplex Covers Accept All Standard Duplex Receptacles And Combination Devices; Single Receptacle Covers Accept All Standard Single Receptacles And Switches
Manufacturer Information
Manufacturers Part Number
30505
Brand
Mulberry
GTIN
00095327305051
UPC
095327305051
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
SINGLE
Packaging
Weight per each
7.5
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
HORIZONTAL
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat