30509 - 1G RT Single RCPT Cover

Mulberry

  • $6.61 (Each)
  • $6.61 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30509
Manufacturer
Mulberry
Manufacturer's Part Number
30509
Description
1G RT Single RCPT Cover
Mulberry; Electrical Box Cover; Single; Material: Heavy Duty Die Cast Zinc; Size: 1/8 In Gasket, 1.405 In Receptacle; Color: Gray; Mounting: Vertical
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327305099 / 00095327305099
Weight per unit
7.5 L
Price & Packaging
Minimum Order Quantity
1
Unit
$6.61 (Each)
Resources
Images
 
 
30509 - Large Image
 
30509 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heavy Duty Die Cast Zinc
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1/8 IN Gasket, 1.405 IN Receptacle
Descriptions
Description
1G RT SINGLE RCPT COVER
Long Description
Mulberry; Electrical Box Cover; Single; Material: Heavy Duty Die Cast Zinc; Size: 1/8 IN Gasket, 1.405 IN Receptacle; Color: Gray; Mounting: Vertical
Special Features
Features: Heavy Duty Die-Cast Zinc; 1/8 IN Thick Gasket; UL Listed And CSA Approved; Duplex Covers Accept All Standard Duplex Receptacles And Combination Devices; Single Receptacle Covers Accept All Standard Single Receptacles And Switches
Product Type
WP Vert SGL RCPT. Cover
extra long description
MULB 30509 WP VERT SGL RCPT. COVER
Manufacturer Information
Manufacturers Part Number
30509
Brand
Mulberry
GTIN
00095327305099
UPC
095327305099
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SINGLE
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat