30522 - 1G Vertical RT Duplex

Mulberry

  • $15.10 (Each)
  • $15.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
30522
Manufacturer
Mulberry
Manufacturer's Part Number
30522
Description
1G Vertical RT Duplex
Mulberry; Electrical Box Cover; Material: Heavy Duty Die-Cast Aluminum; Finish: Powder Coated; Mounting: Standard; Opening: All Duplex Receptacle and Combination Device
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Residential Cord Connectors
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327305228 / 00095327305228
Weight per unit
12 L
Price & Packaging
Minimum Order Quantity
1
Unit
$15.10 (Each)
Resources
Brochures
 
 
30522 - Brochure
Other Links
 
 
30522 - Other
Features
Material
HEAVY DUTY DIE-CAST ALUMINUM
Material, Color, and Finish
Finish
Powder Coated
Descriptions
Description
1G VERTICAL RT DUPLEX
Product Type
WP Duplex Cover
extra long description
MULB 30522 WP DUPLEX COVER
Long Description
Mulberry; Electrical Box Cover; Material: Heavy Duty Die-Cast Aluminum; Finish: Powder Coated; Mounting: Standard; Opening: All Duplex Receptacle And Combination Device
Special Features
Features: Heavy Duty Die-Cast Aluminum, 0.094 IN Thick,With Powder Finish; Stainless Steel Springs, Screws, And Shaft; Durable Heavy-Duty Gasket; UL Listed And CSA Approved; Meet All Federal Specifications; Lock Hasp Diameter 3/4 IN; Specials Available Upon Request; Opening: All Duplex Receptacle And Combination Device
Manufacturer Information
Manufacturers Part Number
30522
Brand
Mulberry
GTIN
00095327305228
UPC
095327305228
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
Standard
standard
UL Listed, CSA
You must have an account to view stock levels

* All prices subject to change.