30537 - 1G RT Vertical GFI CVR

Mulberry

  • $15.10 (Each)
  • $15.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30537
Manufacturer
Mulberry
Manufacturer's Part Number
30537
Description
1G RT Vertical GFI CVR
Mulberry; Electrical Box Cover; Material: Heavy Duty Die-Cast Aluminum; Finish: Powder Coated; Mounting: Standard; Opening: GFI Receptacle
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327305372 / 00095327305372
Weight per unit
12 L
Price & Packaging
Minimum Order Quantity
1
Unit
$15.10 (Each)
Resources
Other Links
 
 
30537 - Other
Brochures
 
 
30537 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HEAVY DUTY DIE-CAST ALUMINUM
Material, Color, and Finish
Finish
Powder Coated
Descriptions
Description
1G RT VERTICAL GFI CVR
Long Description
Mulberry; Electrical Box Cover; Material: Heavy Duty Die-Cast Aluminum; Finish: Powder Coated; Mounting: Standard; Opening: GFI Receptacle
Special Features
Features: Heavy Duty Die-Cast Aluminum, 0.094 IN Thick,With Powder Finish; Stainless Steel Springs, Screws, And Shaft; Durable Heavy-Duty Gasket; UL Listed And CSA Approved; Meet All Federal Specifications; Lock Hasp Diameter 3/4 IN; Specials Available Upon Request; Opening: GFI Receptacle
Product Type
WP GFI Cover
extra long description
MULB 30537 WP GFI COVER
Manufacturer Information
Manufacturers Part Number
30537
Brand
Mulberry
GTIN
00095327305372
UPC
095327305372
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
Standard
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat