30554 - 1G Wallplate Vertical Decor Cover

Mulberry

  • $6.50 (Each)
  • $6.50 (Each)

  • $162.42 (Per 25)

  • $649.66 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30554
Manufacturer
Mulberry
Manufacturer's Part Number
30554
Description
1G Wallplate Vertical Decor Cover
Mulberry; Electrical Box Cover; Material: Solid Aluminum; Finish: Powder Coated; Color: Gray; Mounting: Vertical; Opening: GFI Receptacle
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327305549 / 00095327305549
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.50 (Each)
Carton
$6.50 (Each)
Standard Packaging
$162.42 (Per 25)
Resources
Brochures
 
 
30554 - Brochure
Other Links
 
 
30554 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Solid Aluminum
Material, Color, and Finish
Color
Gray
Finish
Powder Coated
Descriptions
Product Type
GFI Cover Resid Grade
extra long description
MULB 30554 GFI COVER RESID GRADE
Description
1G WALLPLATE VERTICAL DECOR COVER
Long Description
Mulberry; Electrical Box Cover; Material: Solid Aluminum; Finish: Powder Coated; Color: Gray; Mounting: Vertical; Opening: GFI Receptacle
Special Features
Features: Solid Aluminum Plate; Heavy Duty Die-Cast Lid With Powder Finish; Stainless Steel Screws; Durable Heavy-Duty Gasket; For Standard Box Mounting; UL Listed And CSA Approved; Opening: GFI Receptacle
Manufacturer Information
Manufacturers Part Number
30554
Brand
Mulberry
GTIN
00095327305549
UPC
095327305549
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL Listed, CSA
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat