30583 - 1G WP Box Deep W/ (3) 1/2"" Hubs (TD11-2)

Mulberry

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30583
Manufacturer
Mulberry
Manufacturer's Part Number
30583
Description
1G WP Box Deep W/ (3) 1/2"" Hubs (TD11-2)
Mulberry; Weatherproof Box; Deep; Number Of Outlet: 3; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 In Hub; Color: Gray; Cubic Capacity: 24 In; Outlets/Location: (1) Each End, (1) Back
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327305839 / 00095327305839
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
30583 - Small Image
 
30583 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HEAVY DUTY DIE-CAST ALUMINUM
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1/2 IN Hub
Descriptions
Description
1G WP BOX DEEP W/ (3) 1/2"" HUBS (TD11-2)
Product Type
WP Deep Box 3H 1/2"
extra long description
MULB 30583 WP DEEP BOX 3H 1/2"
Long Description
Mulberry; Weatherproof Box; Deep; Number Of Outlet: 3; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 IN Hub; Color: Gray; Cubic Capacity: 24 IN; Outlets/location: (1) Each End, (1) Back
Special Features
0.094 IN Thick, With Powder Finish;2.750 IN X 4.500 IN X 2.625 IN Deep;Features: All 1-Gang Deep Boxes Come With Detachable Lugs, 2 Close-Up Plugs, And Self-Tapping Ground Screw;Ground Screw Hole Is In Bottom Of Box;Outlets/location: (1) Each End, (1) Back
Additional Information
number of outlet
3
Manufacturer Information
Brand
Mulberry
Manufacturers Part Number
30583
GTIN
00095327305839
UPC
095327305839
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Deep
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA
Application
For Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat