30589 - Deep 1G RT Box W/3 1-In

Mulberry

  • $19.19 (Each)
  • $19.19 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30589
Manufacturer
Mulberry
Manufacturer's Part Number
30589
Description
Deep 1G RT Box W/3 1-In
Mulberry; Weatherproof Box; One Gang Deep; Number Of Outlet: 3; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 2.750 In Width X 4.500 In Length X 2.625 In Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 24 Cu-In; Outlets/Location: (1) Each End, (1) Back; Hub Size: 1 In
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327305891 / 00095327305891
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$19.19 (Each)
Resources
Images
 
 
30589 - Small Image
 
30589 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
094 IN Heavy Duty Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2.625
Width
2.75
Length
4.5
Descriptions
Description
DEEP 1G RT BOX W/3 1-IN
Product Type
WP Deep Box 3H-1"
extra long description
MULB 30589 WP DEEP BOX 3H-1"
Long Description
Mulberry; Weatherproof Box; One Gang Deep; Number Of Outlet: 3; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 2.750 IN Width X 4.500 IN Length X 2.625 IN Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 24 CU-IN; Outlets/location: (1) Each End, (1) Back; Hub Size: 1 IN
Special Features
2.75 IN X 4.5 IN X 2.625 IN Deep;Features: All 1-Gang Deep Boxes Come With Detachable Lugs, 2 Close-Up Plugs, And Self-Tapping Ground Screw;Ground Screw Hole Is In Bottom Of Box;Heavy Duty Die-Cast Aluminum, 0.094 IN Thick, With Powder Finish;Hub Size: 1 IN;Outlets/location: (1) Each End, (1) Back;UL Listed And CSA Approved
Additional Information
number of outlet
3
Manufacturer Information
Manufacturers Part Number
30589
Brand
Mulberry
GTIN
00095327305891
UPC
095327305891
Taxonomies, Classifications, and Categories
Type
One Gang Deep
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
Detachable Lug
standard
UL Listed, CSA Certified
Application
For Wet Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat