30595 - Deep 2G RT Box W/5 3/4

Mulberry

  • $47.03 (Each)
  • $47.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30595
Manufacturer
Mulberry
Manufacturer's Part Number
30595
Description
Deep 2G RT Box W/5 3/4
Mulberry; Weatherproof Box; Two Gang Deep; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 37.300 In; Outlets/Location: (2) Each End, (1) Back
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327305952 / 00095327305952
Weight per unit
13 L
Price & Packaging
Minimum Order Quantity
1
Unit
$47.03 (Each)
Resources
Brochures
 
 
30595 - Brochure
Other Links
 
 
30595 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HEAVY DUTY DIE-CAST ALUMINUM
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3/4 IN Hub
Descriptions
Description
DEEP 2G RT BOX W/5 3/4
Product Type
WP 2G Deep Box 5H-3/4"
extra long description
MULB 30595 WP 2G DEEP BOX 5H-3/4"
Long Description
Mulberry; Weatherproof Box; Two Gang Deep; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 IN Hub; Color: Gray; Cubic Capacity: 37.300 IN; Outlets/location: (2) Each End, (1) Back
Special Features
0.094 IN Thick, With Powder Finish;4.500 IN X 4.500 IN X 2.625 IN Deep;Features: All 2-Gang Boxes Come With Detachable Lugs, 2 Close-Up Plugs, And Self-Tapping Ground Screw;Outlets/location: (2) Each End, (1) Back
Additional Information
number of outlet
5
Manufacturer Information
Manufacturers Part Number
30595
Brand
Mulberry
GTIN
00095327305952
UPC
095327305952
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Two Gang Deep
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Wet Location
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat