40431 - 5IN White Round Blank

Mulberry

  • $5.53 (Each)
  • $5.53 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40431
Manufacturer
Mulberry
Manufacturer's Part Number
40431
Description
5IN White Round Blank
Flat Gang Box Cover, Configuration Blank, Application: Octagon Box, Shape: Round, Size: 5 Diameter In, Color: White
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327404310 / 00095327404310
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$5.53 (Each)
Resources
Brochures
 
 
40431 - Brochure
Other Links
 
 
40431 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
5.00 X 0.25
Descriptions
Description
5IN WHITE ROUND BLANK
Long Description
Flat Gang Box Cover, Configuration Blank, Application: Octagon Box, Shape: Round, Size: 5 Diameter IN, Color: White
Special Features
Configuration Blank
Product Type
5" White Flat Canopy
extra long description
MULB 40431 5" WHITE FLAT CANOPY
Manufacturer Information
Manufacturers Part Number
40431
Brand
Mulberry
GTIN
00095327404310
UPC
095327404310
Taxonomies, Classifications, and Categories
Type
Flat Gang Box Cover
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Octagon Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat