CB14500 - Bender, Hand CBL 14" 500 MCM CB14-500

Southwire

  • $46.60 (Each)
  • $46.60 (Each)

  • $93.20 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CB14500
Manufacturer
Southwire
Manufacturer's Part Number
CB14-500
Description
Bender, Hand CBL 14" 500 MCM CB14-500
Bender, Hand CBL 14IN 500 MCM CB14-500
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
-
UPC/EAN/GTIN
032886930331
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$46.60 (Each)
Standard Packaging
$93.20 (Per 2)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
FORGED STEEL MATERIAL; 2.22 INCH WIDTH X 1.35 INCH DEPTH X 14.25 INCH HEIGHT SIZE; 500 MCM CABLE SIZE; 1.6 POUND WEIGHT; FINISH BLACK OXIDE
Product Type
Hand Cable Bender
Description
BENDER, HAND CBL 14" 500 MCM CB14-500
Long Description
BENDER, HAND CBL 14IN 500 MCM CB14-500
Manufacturer Information
Manufacturers Part Number
CB14-500
Brand
Southwire
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat