FTSP3100NCT - Fish Tape, 3MM, FTSP3-100NCT, 100' Tri

Southwire

  • $102.83 (Each)
  • $102.83 (Each)

  • $205.66 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
FTSP3100NCT
Manufacturer
Southwire
Manufacturer's Part Number
FTSP3100NCT
Description
Fish Tape, 3MM, FTSP3-100NCT, 100' Tri
Fish Tape, Electrical Application, 100 FT Overall Length, 3 MM Overall Width, 1 CT Package Quantity
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification
Hand Tools
UNSPSC
-
UPC/EAN/GTIN
032886963186
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$102.83 (Each)
Standard Packaging
$205.66 (Per 2)
Resources
Dimensions and Weight
Overall Length
100 ft
Descriptions
Product Type
Steel Fish Tapes
Long Description
Fish Tape, Electrical Application, 100 ft Overall Length, 3 mm Overall Width, 1 CT Package Quantity
Short Description
Fish Tape, 100 ft, 1 CT
Description
FISH TAPE, 3MM, FTSP3-100NCT, 100' TRI
Additional Information
Overall Width
3 mm
package quantity
1 ct
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
FTSP3100NCT
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Electrical
You must have an account to view stock levels

* All prices subject to change.