FTSP3240NCT - Fish Tape, 3MM, 240' Tri

Southwire Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FTSP3240NCT
Manufacturer
Southwire Company
Manufacturer's Part Number
FTSP3-240NCT
Description
Fish Tape, 3MM, 240' Tri
Non-Conductive Fish Tape, Extruded Polymer Material, 17 In Overall Length, 240 FT Tape Size, 380 LB Tensile Strength, 3 MM Case Diameter, 3 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
-
UPC/EAN/GTIN
032886963162
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FTSP3240NCT - Small Image
 
FTSP3240NCT - Large Image
Specifications Sheets
 
 
FTSP3240NCT - Specification Sheet
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
Extruded Polymer
Dimensions and Weight
Overall Length
17 in
Length
240 Foot (Non-Conductive Tip)
Descriptions
Description
FISH TAPE, 3MM, 240' TRI
Product Type
Non-Conductive Fish Tape
Long Description
Non-Conductive Fish Tape, Extruded Polymer Material, 17 in Overall Length, 240 ft Tape Size, 380 lb Tensile Strength, 3 mm Case Diameter, 3 lb
Short Description
Non-Conductive Fish Tape, Extruded Polymer, 240 ft
Special Features
Non-Conductive Tip;Faster Install Time;Does Not Break When Folded;Weighs Less than Steel
Additional Information
Overall Dimension 13 Inch Width x 1.75 Inch Depth x 17 Inch Height
Commodity Description
TAPE
extra long description
EXTRUDED POLYMER MATERIAL; 240 FOOT (NON-CONDUCTIVE TIP); LEADER END TYPE; 3 MILLIMETER DIAMETER TAPE SIZE; OVERALL DIMENSION 13 INCH WIDTH X 1.75 INCH DEPTH X 17 INCH HEIGHT
Additional Information
Tape Size
240 ft
Tensile Strength
380 lb
Case Diameter
3 mm
for use with
EMT or PVC Conduit
package quantity
1 ct
End Type
Leader
Manufacturer Information
Manufacturers Part Number
FTSP3-240NCT
Brand
SOUTHWIRE COMPANY
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Status
Inactive
Packaging
Weight
3 lb
Weight per each
0
Carton
1
Package
3
Uses, Certifications, and Standards
Application
EMT or PVC Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FTSP3240NCT.
Jump To:

Similar Items

Similar items are close alternatives to FTSP3240NCT, though they may not be 100% alike.

Fish Tape, 240 Foot Tape Length; Extruded Polymer Tape Material; 4.5 Millimeter ...
  • Our Part #: FTSP45240FMLT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FTSP45-240FMLT
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($216.87) ·
FTSP45240FMLT - Southwire Company

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$216.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat