FTSP45125NCT - Fish Tape, 4.5MM, FTSP45-125NCT, 125' Tri

Southwire

  • $137.11 (Each)
  • $137.11 (Each)

  • $411.33 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FTSP45125NCT
Manufacturer
Southwire
Manufacturer's Part Number
FTSP45-125NCT
Description
Fish Tape, 4.5MM, FTSP45-125NCT, 125' Tri
Fish Tape, 125 Foot Tape Length; Large Case Type; Extruded Polymer Tape Material; 4.5 Millimeter Diameter Tape Size; Simpull[TM] Brand; End Type Non-Conductive Tip Leader; Overall Dimension 13 Inch Width X 1.75 Inch Depth X 17 Inch Height
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
-
UPC/EAN/GTIN
032886964657
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$137.11 (Each)
Standard Packaging
$411.33 (Per 3)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Tape Material
Extruded Polymer
Descriptions
Product Type
Fish Tape
Long Description
FISH TAPE, 125 FOOT TAPE LENGTH; LARGE CASE TYPE; EXTRUDED POLYMER TAPE MATERIAL; 4.5 MILLIMETER DIAMETER TAPE SIZE; SIMPULL[TM] BRAND; END TYPE NON-CONDUCTIVE TIP LEADER; OVERALL DIMENSION 13 INCH WIDTH X 1.75 INCH DEPTH X 17 INCH HEIGHT
Commodity Description
TAPE
Additional Information
End Type Non-Conductive Tip Leader; Overall Dimension 13 Inch Width x 1.75 Inch Depth x 17 Inch Height
Description
FISH TAPE, 4.5MM, FTSP45-125NCT,125' TRI
extra long description
125 FOOT TAPE LENGTH; 380 POUND TENSILE STRENGTH; LARGE CASE TYPE; EXTRUDED POLYMER TAPE MATERIAL; 4.5 MILLIMETER DIAMETER TAPE SIZE; SIMPULL[TM] BRAND; END TYPE NON-CONDUCTIVE TIP LEADER; OVERALL DIMENSION 13 INCH WIDTH X 1.75 INCH DEPTH X 17 INCH HEIGHT
Additional Information
Case Type
Large
Tape Length
125 Foot
Tape Size
4.5 Millimeter Diameter
Manufacturer Information
Manufacturers Part Number
FTSP45-125NCT
Brand
Southwire
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat