FTSP45240FMLT - Fish Tape, 4.5MM, FTSP45-240FMLT, 240' Tri

Southwire

  • $216.87 (Each)
  • $216.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FTSP45240FMLT
Manufacturer
Southwire
Manufacturer's Part Number
FTSP45-240FMLT
Description
Fish Tape, 4.5MM, FTSP45-240FMLT, 240' Tri
Fish Tape, 240 Foot Tape Length; Extruded Polymer Tape Material; 4.5 Millimeter Diameter Tape Size; Simpull[TM] Brand; End Type Flexible Metal Tube (One End), Non-Conductive Leader (Other End)
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
-
UPC/EAN/GTIN
032886964770
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$216.87 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Tape Material
Extruded Polymer
Descriptions
Product Type
Fish Tape
Description
FISH TAPE, 4.5MM,FTSP45-240FMLT,240' TRI
Additional Information
End Type Flexible Metal Tube (One End), Non-Conductive Leader (Other End); Overall Dimension 22.75 Inch Width x 2 Inch Depth x 22.75 Inch Height; Packaging Type Tube
Long Description
FISH TAPE, 240 FOOT TAPE LENGTH; EXTRUDED POLYMER TAPE MATERIAL; 4.5 MILLIMETER DIAMETER TAPE SIZE; SIMPULL[TM] BRAND; END TYPE FLEXIBLE METAL TUBE (ONE END), NON-CONDUCTIVE LEADER (OTHER END)
Commodity Description
TAPE
extra long description
240 FOOT TAPE LENGTH; 580 POUND (FML), 380 POUND (NCT) TENSILE STRENGTH; EXTRUDED POLYMER TAPE MATERIAL; 4.5 MILLIMETER DIAMETER TAPE SIZE; SIMPULL[TM] BRAND; END TYPE FLEXIBLE METAL TUBE (ONE END), NON-CONDUCTIVE LEADER (OTHER END); OVERALL DIMENSION 22.75 INCH WIDTH X 2 INCH DEPTH X 22.75 INCH HEIGHT; PACKAGING TYPE TUBE
Additional Information
Tape Length
240 Foot
Tape Size
4.5 Millimeter Diameter
Manufacturer Information
Manufacturers Part Number
FTSP45-240FMLT
Brand
Southwire
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat