GP110 - Grips, #GP110 Double Lock System

Southwire

  • $6176.34 (Each)
  • $6,176.34 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GP110
Manufacturer
Southwire
Manufacturer's Part Number
56822701
Description
Grips, #GP110 Double Lock System
Dual Lock Pulling System Using Both A Cam Lock Head and A Double Braided Wire to Quickly Secure Cable to Rope Without The Fear Of Losing A Conductor.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
032886857621 / 00032886857621
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,176.34 (Each)
Resources
Images
 
 
GP110 - Small Image
 
GP110 - Large Image
 
GP110 - Large Image
 
GP110 - Large Image
Attachments
 
 
GP110 - Specification Sheet
Other Links
 
 
GP110 - Other
 
GP110 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Dual lock pulling system using both a cam lock head and a double braided wire to quickly secure cable to rope without the fear of losing a conductor.
Construction
Braided wire
Features
Southwire™ 56822701 Maxis® Grips™ Pulling Heads feature a dual-lock pulling system, using both a cam lock head and a double braided wire, to quickly secure cable to rope without the fear of losing a conductor. Each double-lock Maxis® Grips™ head is rated at 4,000 lb. The Grips™ also feature the ability to disconnect wire from the pulling heads in 2 minutes without having to cut the wire.
Description
GRIPS, #GP110 DOUBLE LOCK SYSTEM
Product Type
Maxis® Grips™ 1/0 to 750MCM
extra long description
SWC 56822701 Maxis® Grips™ 1/0 to
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
56822701
GTIN
00032886857621
UPC
032886857621
Taxonomies, Classifications, and Categories
Type
Braided wire
Category Description
HAND TOOLS
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Capacity
4000
Application
Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat