MCF01 - Feeder, Cable Maxis #MCF-01

Southwire

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCF01
Manufacturer
Southwire
Manufacturer's Part Number
MCF-01
Description
Feeder, Cable Maxis #MCF-01
"Feeder, Cable Maxis #MCF-01" 1 Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
032886895418 / 00032886895418
Weight per unit
366 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MCF01 - Large Image
 
MCF01 - Large Image
 
MCF01 - Large Image
 
MCF01 - Large Image
 
MCF01 - Small Image
Attachments
 
 
MCF01 - Specification Sheet
Other Links
 
 
MCF01 - Other
 
MCF01 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
Descriptions
Description
FEEDER, CABLE MAXIS #MCF-01
Product Type
Maxis® Cable Feeder
extra long description
SWC 58133301 Maxis® Cable Feeder
Long Description
"FEEDER, CABLE MAXIS #MCF-01" 1 EA
Special Features
Forward/Reverse Function
Construction
metal
Additional Information
load
3
Cable Size
Multiple
Cable Type
Multiple
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
58133301
GTIN
00032886895418
UPC
032886895418
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Feeder
Packaging
Weight per each
366
Carton
1
Uses, Certifications, and Standards
Capacity
3 wire
Mounting
Casters
standard
None
Application
Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat