MJ707 - Stands, Jack #MJ-707 Maxjax For Reels

Southwire

  • $1322.73 (Each)
  • $1,322.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MJ707
Manufacturer
Southwire
Manufacturer's Part Number
56824501
Description
Stands, Jack #MJ-707 Maxjax For Reels
A Unique Reel Stand That Will Quickly Set Up and Lift Reels Of Wire Safely and Efficiently Without The Hassle Of Conventional Reel Stands. The MJ-707 Is Easy to Store and Transport, and Can Be Broken Down Into A Compact Size For Storage. Able to Lift Reels Up to 3, 000 LBS.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
24101612 - Jacks
UPC/GTIN
032886857829 / 00032886857829
Weight per unit
54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,322.73 (Each)
Resources
Images
 
 
MJ707 - Small Image
 
MJ707 - Large Image
 
MJ707 - Large Image
 
MJ707 - Large Image
 
MJ707 - Large Image
 
MJ707 - Large Image
 
MJ707 - Large Image
Attachments
 
 
MJ707 - Specification Sheet
Other Links
 
 
MJ707 - Other
 
MJ707 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Powder Coat
Descriptions
Description
STANDS, JACK #MJ-707 MAXJAX FOR REELS
Product Type
Maxisjax®-3, 000 LBS. Reel Stands
extra long description
SWC 56824501 MAXISJAX®-3,000 LBS. R
Features
A unique reel stand that will quickly set up and lift reels of wire safely and efficiently without the hassle of conventional reel stands. The MJ-707 is easy to store and transport, and can be broken down into a compact size for storage. Able to lift reels up to 3,000 lbs.
Long Description
A unique reel stand that will quickly set up and lift reels of wire safely and efficiently without the hassle of conventional reel stands. The MJ-707 is easy to store and transport, and can be broken down into a compact size for storage. Able to lift reels up to 3,000 lbs.
Special Features
48 reel capacity
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
56824501
GTIN
00032886857829
UPC
032886857829
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Reel Stands
Packaging
Weight per each
54
Carton
1
Uses, Certifications, and Standards
Application
handling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat