MM01 - Spacer, Marksman Conduit

Southwire

  • $27.57 (Each)
  • $27.57 (Each)

  • $82.71 (Per 3)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM01
Manufacturer
Southwire
Manufacturer's Part Number
582819
Description
Spacer, Marksman Conduit
Marksman Conduit Spacer (MM01) 1 Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111807 - Straight edges
UPC/GTIN
032886908613 / 00032886908613
Weight per unit
0.1563 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.57 (Each)
Standard Packaging
$82.71 (Per 3)
Resources
Images
 
 
MM01 - Small Image
 
MM01 - Large Image
 
MM01 - Large Image
 
MM01 - Large Image
 
MM01 - Large Image
Attachments
 
 
MM01 - Specification Sheet
Other Links
 
 
MM01 - Other
 
MM01 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
annodized
Color
Copper
Dimensions and Weight
Length
6"
Descriptions
Description
SPACER, MARKSMAN CONDUIT
Product Type
Spacer, Marksman Conduit
extra long description
SWC 582819 SPACER, MARKSMAN CONDUIT
Special Features
Includees panel schedule
Long Description
MARKSMAN CONDUIT SPACER (MM01) 1 EA
Manufacturer Information
Manufacturers Part Number
582819
Brand
Southwire
GTIN
00032886908613
UPC
032886908613
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Layout Tool
Packaging
Weight per each
0.1563
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat