MP01SDPR0 - Pro W/ Stainless Steel Rated Dies - 1/2" - 2" Set

Southwire

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP01SDPR0
Manufacturer
Southwire
Manufacturer's Part Number
57177701
Description
Pro W/ Stainless Steel Rated Dies - 1/2" - 2" Set
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
-
UPC/EAN/GTIN
032886857386
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PRO W/ STAINLESS STEEL RATED DIES - 1/2" - 2" SET
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
57177701
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MP01SDPR0.
Jump To:

Similar Items

Similar items are close alternatives to MP01SDPR0, though they may not be 100% alike.

Kit, Set W/ Drive Unit MPXD-SD 1/2-2 In
  • Our Part #: MPXDSD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MPXD-SD
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,603.19) ·
MPXDSD - Southwire Company

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,603.19

Each

QTY:
Each
Add
1/2"-2" SS RTD Dies
  • Our Part #: MPXDDS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MPXDDS - Southwire Company

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat