MPC50PR0 - Cup, Maxpunch #MPC50HD For SS 1/2"

Southwire

  • $20.61 (Each)
  • $20.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPC50PR0
Manufacturer
Southwire
Manufacturer's Part Number
MPC50PRO
Description
Cup, Maxpunch #MPC50HD For SS 1/2"
"Cup, Maxpunch #MPC50HD For SS 1/2""" 1 Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Cable Pull Switches & Accessories
UNSPSC
23251802 - Cutting die
UPC/GTIN
032886873997 / 00032886873997
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.61 (Each)
Resources
Images
 
 
MPC50PR0 - Small Image
 
MPC50PR0 - Large Image
 
MPC50PR0 - Large Image
Attachments
 
 
MPC50PR0 - Specification Sheet
Other Links
 
 
MPC50PR0 - Other
 
MPC50PR0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
0.5
Thickness
10
Descriptions
Long Description
"CUP, MAXPUNCH #MPC50HD FOR SS 1/2""" 1 EA
Special Features
3/4
Description
CUP, MAXPUNCH #MPC50HD FOR SS 1/2"
Product Type
Max Punch® Cup For Stainless Steel 1/2"
extra long description
SWC MPC50PRO MAX PUNCH® Cup for Sta
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
MPC50PRO
GTIN
00032886873997
UPC
032886873997
Taxonomies, Classifications, and Categories
Type
Stainless Steel
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Capacity
10
Application
holemaking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat