MPDS12 - Stud, Draw Max Punch #MPDS12 3/4"

Southwire

  • $225.99 (Each)
  • $225.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPDS12
Manufacturer
Southwire
Manufacturer's Part Number
56825901
Description
Stud, Draw Max Punch #MPDS12 3/4"
"Stud, Draw Max Punch #MPDS12 1/2""" 1 Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31161618 - Threaded rod
UPC/GTIN
032886857980 / 00032886857980
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$225.99 (Each)
Resources
Images
 
 
MPDS12 - Small Image
 
MPDS12 - Large Image
Attachments
 
 
MPDS12 - Specification Sheet
Other Links
 
 
MPDS12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
CHROME
Dimensions and Weight
Length
11.5
Diameter
3/4
Size
3/4
Descriptions
Features
The MPDS12 is used with max punch tools. The 1/2 In. Main Draw Stud is universal to fit most standard cups and cutters. The MPDS12 was built with durability in mind.
Description
STUD, DRAW MAX PUNCH #MPDS12 3/4"
Product Type
Main Draw Stud - 3/4" For MP-01
extra long description
SWC 56825901 Main Draw Stud - 3/4"
Special Features
3/4 double threaded
Long Description
"STUD, DRAW MAX PUNCH #MPDS12 1/2""" 1 EA
Additional Information
Tensile Strength
12
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
56825901
GTIN
00032886857980
UPC
032886857980
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Drawstud
Packaging
Weight per each
0.275
Carton
1
Uses, Certifications, and Standards
standard
None
Application
holemaking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat