MPJ02 - Jax, Pro-Jax 10, 000LBS Capacity MPJ-02

Southwire

  • $4290.77 (Each)
  • $4,290.77 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPJ02
Manufacturer
Southwire
Manufacturer's Part Number
58526401
Description
Jax, Pro-Jax 10, 000LBS Capacity MPJ-02
"Jax, Pro-Jax 6000LBS Capacity MPJ-02" 1 Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
24101612 - Jacks
UPC/GTIN
032886915369 / 00032886915369
Weight per unit
180 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,290.77 (Each)
Resources
Other Links
 
 
MPJ02 - Other
 
MPJ02 - Other
Images
 
 
MPJ02 - Large Image
 
MPJ02 - Large Image
 
MPJ02 - Large Image
 
MPJ02 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Powder Coat
Descriptions
Description
JAX, PRO-JAX 10,000LBS CAPACITY MPJ-02
Long Description
"JAX, PRO-JAX 6000LBS CAPACITY MPJ-02" 1 EA
Special Features
60 reel capacity
Product Type
Maxis® Pro-Jax™ -72" Reel Stand (Pair)
extra long description
SWC 58526401 Maxis® PRO-JAX™ -72"
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
58526401
GTIN
00032886915369
UPC
032886915369
Taxonomies, Classifications, and Categories
Type
Reel Stands
Category Description
HAND TOOLS
Packaging
Weight per each
180
Carton
1
Uses, Certifications, and Standards
Application
handling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat