MPK0125PR0 - Cutter, Maxpunch MPKO125HD For SS 1-1/4"

Southwire

  • $117.54 (Each)
  • $117.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPK0125PR0
Manufacturer
Southwire
Manufacturer's Part Number
MPKO125PRO
Description
Cutter, Maxpunch MPKO125HD For SS 1-1/4"
"Cutter, Maxpunch MPKO125HD For SS 1-1/4""" 1 Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23251802 - Cutting die
UPC/GTIN
032886873928 / 00032886873928
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.54 (Each)
Resources
Other Links
 
 
MPK0125PR0 - Other
 
MPK0125PR0 - Other
Images
 
 
MPK0125PR0 - Large Image
 
MPK0125PR0 - Small Image
 
MPK0125PR0 - Large Image
Attachments
 
 
MPK0125PR0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
1.25
Thickness
10
Descriptions
Description
CUTTER, MAXPUNCH MPKO125HD FOR SS 1-1/4"
Long Description
"CUTTER, MAXPUNCH MPKO125HD FOR SS 1-1/4""" 1 EA
Special Features
3/4
Product Type
Max Punch® Cutter 1 1/4"
extra long description
SWC MPKO125PRO MAX PUNCH® Cutter 1
Manufacturer Information
Manufacturers Part Number
MPKO125PRO
Brand
Southwire
GTIN
00032886873928
UPC
032886873928
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Stainless Steel
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Capacity
10
Application
holemaking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat