S1018STR - Cutter, Compact Stripper 10-18 Awg Sol &

Southwire

  • $24.15 (Each)
  • $24.15 (Each)

  • $120.75 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1018STR
Manufacturer
Southwire
Manufacturer's Part Number
S1018STR
Description
Cutter, Compact Stripper 10-18 Awg Sol &
Cutter, Compact Stripper 10-18 Awg Sol &
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
-
UPC/EAN/GTIN
032886908477
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.15 (Each)
Standard Packaging
$120.75 (Per 5)
Resources
Images
 
 
S1018STR - Small Image
 
S1018STR - Large Image
Attachments
 
 
S1018STR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Yellow
Body Material
STAINLESS STEEL
Blade Material
Stainless Steel
Dimensions and Weight
Length
6.25 Inch
Descriptions
Product Type
Compact Wire Stripper
Description
CUTTER, COMPACT STRIPPER 10-18 AWG SOL &
Long Description
COMPACT WIRE STRIPPER, COMPACT TYPE; 6.25 INCH; 18 AWG (SOLID), 22 AWG (STRANDED) MIN. WIRE SIZE; 10 AWG (SOLID), 12 AWG (STRANDED) MAX. WIRE SIZE; DOUBLE DIPPED GRIP HANDLE TYPE; STAINLESS STEEL BLADE MATERIAL; STAINLESS STEEL BODY MATERIAL
extra long description
10 AWG (SOLID), 12 AWG (STRANDED) MIN. WIRE SIZE; 18 AWG (SOLID)/20 AWG (STRANDED) MAX. WIRE SIZE; COMPACT, DIPPED GRIP HANDLE TYPE; STAINLESS STEEL BLADE MATERIAL; STAINLESS STEEL BODY MATERIAL; YELLOW HANDLE COLOR; SOLID, STRANDED WIRE TYPE; OVERALL DIMENSION 2.38 INCH WIDTH X 0.69 INCH DEPTH X 6.25 INCH HEIGHT
Additional Information
Overall Dimension 2.38 Inch Width x 0.69 Inch Depth
Commodity Description
Strippers
Additional Information
Maximum Wire Size
10 AWG (Solid), 12 AWG (Stranded)
Minimum Wire Size
18 AWG (Solid), 22 AWG (Stranded)
Handle Type
Double Dipped Grip
Wire Type
SOLID/STRANDED
Manufacturer Information
Manufacturers Part Number
S1018STR
Brand
Southwire
Model
S
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
COMPACT
Packaging
Weight per each
0.35
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat